LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Electrostatic Air Filter, 20x20x2"

AIR HANDLER| Zoro #: G0250442| Mfr #: 5W900

$72.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 20x20x2
Item: Electrostatic Air Filter
Max. Temp.: 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0250442 Mfr #: 5W900
Nominal Filter Size: 20x20x2Item: Electrostatic Air Filter
Max. Temp.: 150 Degrees FNominal Depth: 2"
Max. Air Flow: 1388 fpmInitial Resistance: 0.25" WC
Air Filter Frame Material: Galvanized SteelNominal Width: 20"
Air Filter Item: Electrostatic Air FilterAir Filter Media Type: Polypropylene
Final Resistance: 1" WCAir Filter Color: Blue/White
Filter Efficiency: 90%Air Flow: 300 fpm
Frame Included: YesStandards: UL Class 900
Nominal Height: 20"Country of Origin (subject to change): Multiple

Description

Electrostatic Air Filter, 20x20x2 Nominal Filter Size, Nominal Height 20 In., Nominal Width 20 In., Nominal Depth 2 In., Filter Efficiency 90 Percent, Yes Frame Included, Air Filter Frame Material Galvanized Steel, Air Filter Color Blue/White, Air Filter Media Type Polypropylene, Air Flow 300 fpm, Initial Resistance 0.25 In. WC, Final Resistance 1 In. WC, Max. Air Flow 1388 fpm, Max. Temp. 150 Degrees F, Standards UL Class 900

Reviews