Electrostatic Air Filter, 20x25x1"

AIR HANDLER| Zoro #: G2303077| Mfr #: 5W897

$67.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 20x25x1
Item: Electrostatic Air Filter
Max. Temp.: 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2303077 Mfr #: 5W897
Nominal Filter Size: 20x25x1Item: Electrostatic Air Filter
Max. Temp.: 150 Degrees FNominal Depth: 1"
Max. Air Flow: 1200 fpmInitial Resistance: 0.18" WC
Air Filter Frame Material: AluminumNominal Width: 25"
Air Filter Item: Electrostatic Air FilterAir Filter Media Type: Polypropylene
Final Resistance: 1" WCAir Filter Color: Blue/White
Filter Efficiency: 90%Air Flow: 300 fpm
Frame Included: YesStandards: UL Class 900
Nominal Height: 20"Country of Origin (subject to change): Multiple

Description

Electrostatic Air Filter, 20x25x1 Nominal Filter Size, Nominal Height 20 In., Nominal Width 25 In., Nominal Depth 1 In., Filter Efficiency 90 Percent, Yes Frame Included, Air Filter Frame Material Aluminum, Air Filter Color Blue/White, Air Filter Media Type Polypropylene, Air Flow 300 fpm, Initial Resistance 0.18 In. WC, Final Resistance 1 In. WC, Max. Air Flow 1200 fpm, Max. Temp. 150 Degrees F, Standards UL Class 900

Reviews