Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fan Shroud Filter, For 18" Air Circulator

  • Zoro #: G0080556
  • Mfr #: 36WX63

$19.91 /ea

Order in multiples of 12

  • Media Material: Polyester
  • Closure Type - Air Filters: Hook and Loop
  • Material: POLYESTER
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Air Handler #36WX63 Specifications

  • Zoro #: G0080556
  • Mfr #: 36WX63
Media Material: Polyester Closure Type - Air Filters: Hook and Loop
Material: POLYESTER Air Filter Media Type: Polyester
Media Weight: 3.3 oz./sq. yd. Performance Rating: MERV 4
Air Filter Item: Fan Shroud Air Filter Removes Particles Down To: Greater than 10.0 microns
Item: Fan Shroud Filter Fastener Type: Hook-and- Loop
Media Color: Green Fits Fan Guard Dia.: 18"
Filters Out: MERV 1-4 Pollen, Dust Mites, Cockroach Debris, Sanding Dust, Spray Paint Dust, Textile Fibers, Carpet Fibers Max. Temp.: 180 Degrees F
Style - Air Filters: Round Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fan Shroud Air Filter, Style - Air Filters Round, Fits Fan Guard Dia. 18 In., Media Material Polyester, Media Weight 3.3 oz./sq. yd., Closure Type - Air Filters Hook and Loop, Performance Rating MERV 4, Media Color Green, Filters Out MERV 1-4 Pollen, Dust Mites, Cockroach Debris, Sanding Dust, Spray Paint Dust, Textile Fibers, Carpet Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Temp. 180 Degrees F

Reviews of Air Handler #36WX63