KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fan Shroud Filter, For 36" Air Circulator, Min. Qty 12

AIR HANDLER| Zoro #: G3773025| Mfr #: 2TE92

$23.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: 36" Dia. Circulators
Material: POLYESTER
Fastener Type: Hook And Loop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3773025 Mfr #: 2TE92
For Use With: 36" Dia. CirculatorsMaterial: POLYESTER
Fastener Type: Hook And LoopMedia Weight: 3.3 oz./sq. yd.
Max. Temp.: 150 Degrees FItem: Fan Shroud Filter
Country of Origin (subject to change): Multiple

Description

Fan Shroud Filter, Material Polyester, For Use With 36 In. Dia. Circulators, Max. Temp. 150 Degrees F, Media Weight 3.3 oz./sq. yd., Fastener Type Hook And Loop

Reviews