Air Handler
Fiberglass Air Filter, 16x16x2", MERV 5
- Zoro #: G3777943
- Mfr #: 6U690
Hover or click to zoom Tap to zoom
$4.70
- Item: Non-Pleated Air Filter
- Air Flow @ 300 fpm: 533 cfm
- Media Material: Fiberglass
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $4.70
Air Handler #6U690 Specifications
- Zoro #: G3777943
- Mfr #: 6U690
- Item: Non-Pleated Air Filter
- Air Flow @ 300 fpm: 533 cfm
- Media Material: Fiberglass
- Nominal Filter Size: 16x16x2
- Nominal Depth: 2"
- Nominal Height: 16"
- Nominal Width: 16"
- Performance Rating (MERV): 5
- Actual Filter Size: 15-3/4x15-3/4x3/4
- Actual Depth: 3/4"
- Actual Height: 15-3/4"
- Actual Width: 15-3/4"
- Filters Out: MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
- Frame or Header Material: Chipboard
- Filter Frame Color: Brown
- Media Color: White
- Max. Temp.: 150 Degrees F
- Media Area: 1.8 sq. ft.
- Metal Grill: No
- Filter Efficiency - Air Filters: 20%
- Max. Velocity: 500 fpm
- Recommended Final Resistance: 0.5" WC
- Initial Resistance @ 300 fpm: 0.10" WC
- Removes Particles Down To: 3 to 10 microns
- Standards: UL 900
- Air Filter Item: Non-Pleated Air Filter
- Air Flow: 300 fpm
- Initial Resistance: 0.10" WC
- Style - Air Filters: Panel
- Performance Rating: MERV 5
- Air Filter Media Type: Fiberglass
- Final Resistance: 0.50" WC
- Max. Air Flow: 777 fpm
- Frame Included: Yes
- Air Filter Color: White
- Air Filter Frame Material: Heavy-Duty Chipboard
- MERV: 5
- Country of Origin (subject to change): Multiple
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 5, Nominal Filter Size 16x16x2, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 1.8 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Reviews of Air Handler #6U690
Explore more
- AIR HANDLER Fiberglass Air Filter, 25x25x1", MERV 5 1W507
- AIR HANDLER Fiberglass Air Filter, 10x20x2", MERV 5 5C465
- AIR HANDLER Air Filter, 16x30x1", MERV 4 54FE68
- AIR HANDLER Air Filter, 12-1/2x24-1/2x1", MERV 4 54FE69
- AIR HANDLER Fiberglass Air Filter, 8x47x1", MERV 5 15A714
- AIR HANDLER Non-Pleated Air Filter, 30x10x1, MERV 4 491H31
- KOCH Poly Filter, Disposabl, C and I, 20"x25"x1" 284-200-250
- Air Handler Flat Air Filters