Filter Media Pad, Fiberglass, 18"H

AIR HANDLER| Zoro #: G3780822| Mfr #: 6U616

$1.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Dust Holding Capacity: 255 gm
Standards: UL 900 Classified
Nominal Filter Size: 18x24x2

Technical Specifications

Zoro #: G3780822 Mfr #: 6U616
Dust Holding Capacity: 255 gmStandards: UL 900 Classified
Nominal Filter Size: 18x24x2Max. Temp.: 150 Degrees F
Final Resistance: 0.50" WCItem: Filter Media Pad
Air Filter Item: Filter Media PadFrame Included: No
Nominal Width: 24"Air Filter Color: Blue/White
Dust Wt. Arrestance: 0.93Max. Air Flow: 300 fpm
Air Filter Media Type: FiberglassNominal Height: 18"
Nominal Depth: 2"Country of Origin (subject to change): Multiple

Product Description

Filter Media Pad, 18x24x2 Nominal Filter Size, Nominal Width 24 In., Nominal Depth 2 In., Nominal Height 18 In., Air Filter Media Type Fiberglass, Air Filter Color Blue/White, No Frame Included, Final Resistance 0.50 In. WC, Max. Air Flow 300 fpm, Dust Holding Capacity 255 gm, Dust Wt. Arrestance 0.93, Max. Temp. 150 Degrees F, Standards UL 900 Classified

Product Reviews