Air Handler
20" x 20" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White
Mfr # 6U613
Zoro # G3780165
Sold in multiples of 24 for $54.00
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 20" x 20" x 2"
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 255 g
Explore More Products
- AIR HANDLER 40 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White 2JTA8
- AIR HANDLER 16 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 5, Blue/White 6U595
- AIR HANDLER 24 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White 4WZ69
- AIR HANDLER 48 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black 2EJZ3
- AIR HANDLER 57 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White 30PT36
- AIR HANDLER 32 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White 6B688
- AIR HANDLER 20" x 20" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White 6U614
- AIR HANDLER 12" x 24" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White 6U634
- AIR HANDLER 25" x 48" x 3/4" Polyester Air Filter Pad MERV 7, Blue/White 2GFP3
- CLEAN COMFORT 16" x 25" Media Air Cleaner, MERV 11 AMB11-1625-45
- AIR HANDLER 69 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White 30PT37
- Air Handler Filter Media