WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Filter Media Pad, Fiberglass, 20"H

AIR HANDLER| Zoro #: G3780393| Mfr #: 6U614

$1.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Dust Holding Capacity: 165 gm
Standards: UL 900 Classified
Nominal Filter Size: 20x20x1

Technical Specifications

Zoro #: G3780393 Mfr #: 6U614
Dust Holding Capacity: 165 gmStandards: UL 900 Classified
Nominal Filter Size: 20x20x1Max. Temp.: 150 Degrees F
Final Resistance: 0.50" WCItem: Filter Media Pad
Air Filter Item: Filter Media PadFrame Included: No
Nominal Width: 20"Air Filter Color: Blue/White
Dust Wt. Arrestance: 0.88Max. Air Flow: 300 fpm
Air Filter Media Type: FiberglassNominal Height: 20"
Nominal Depth: 1"Country of Origin (subject to change): Multiple

Product Description

Filter Media Pad, 20x20x1 Nominal Filter Size, Nominal Width 20 In., Nominal Depth 1 In., Nominal Height 20 In., Air Filter Media Type Fiberglass, Air Filter Color Blue/White, No Frame Included, Final Resistance 0.50 In. WC, Max. Air Flow 300 fpm, Dust Holding Capacity 165 gm, Dust Wt. Arrestance 0.88, Max. Temp. 150 Degrees F, Standards UL 900 Classified

Product Reviews