Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Filter Media Pad, 10x20x1", Polyester

AIR HANDLER| Zoro #: G3781416| Mfr #: 6B759

$1.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 10x20x1
Item: Filter Media Pad
Max. Temp.: 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3781416 Mfr #: 6B759
Nominal Filter Size: 10x20x1Item: Filter Media Pad
Max. Temp.: 150 Degrees FNominal Depth: 1"
Max. Air Flow: 300 fpmDust Wt. Arrestance: 0.88
Nominal Width: 20"Air Filter Item: Filter Media Pad
Air Filter Media Type: PolyesterFinal Resistance: 0.50" WC
Air Filter Color: Blue/WhiteFrame Included: No
Standards: UL 900 ClassifiedDust Holding Capacity: 165 gm
Nominal Height: 10"Country of Origin (subject to change): Multiple

Description

Filter Media Pad, 10x20x1 Nominal Filter Size, Nominal Width 20 In., Nominal Depth 1 In., Nominal Height 10 In., Air Filter Media Type Polyester, Air Filter Color Blue/White, No Frame Included, Final Resistance 0.50 In. WC, Max. Air Flow 300 fpm, Dust Holding Capacity 165 gm, Dust Wt. Arrestance 0.88, Max. Temp. 150 Degrees F, Standards UL 900 Classified

Reviews