Filter Media Pad, 12x24x1", Polyester

AIR HANDLER| Zoro #: G3779851| Mfr #: 6B755

$1.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 12x24x1
Item: Filter Media Pad
Max. Temp.: 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3779851 Mfr #: 6B755
Nominal Filter Size: 12x24x1Item: Filter Media Pad
Max. Temp.: 150 Degrees FNominal Depth: 1"
Max. Air Flow: 300 fpmDust Wt. Arrestance: 0.88
Nominal Width: 24"Air Filter Item: Filter Media Pad
Air Filter Media Type: PolyesterFinal Resistance: 0.50" WC
Air Filter Color: Blue/WhiteFrame Included: No
Standards: UL 900 ClassifiedDust Holding Capacity: 165 gm
Nominal Height: 12"Country of Origin (subject to change): Multiple

Description

Filter Media Pad, 12x24x1 Nominal Filter Size, Nominal Width 24 In., Nominal Depth 1 In., Nominal Height 12 In., Air Filter Media Type Polyester, Air Filter Color Blue/White, No Frame Included, Final Resistance 0.50 In. WC, Max. Air Flow 300 fpm, Dust Holding Capacity 165 gm, Dust Wt. Arrestance 0.88, Max. Temp. 150 Degrees F, Standards UL 900 Classified

Reviews