Filter Media Pad, Polyester, 16"H

AIR HANDLER| Zoro #: G3781617| Mfr #: 5W100

$1.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Dust Holding Capacity: 165 gm
Standards: UL 900 Classified
Nominal Filter Size: 16x25x1

Technical Specifications

Zoro #: G3781617 Mfr #: 5W100
Dust Holding Capacity: 165 gmStandards: UL 900 Classified
Nominal Filter Size: 16x25x1Max. Temp.: 150 Degrees F
Final Resistance: 0.50" WCItem: Filter Media Pad
Air Filter Item: Filter Media PadFrame Included: No
Nominal Width: 25"Air Filter Color: Blue/White
Dust Wt. Arrestance: 0.88Max. Air Flow: 300 fpm
Air Filter Media Type: PolyesterNominal Height: 16"
Nominal Depth: 1"Country of Origin (subject to change): Multiple

Product Description

Filter Media Pad, 16x25x1 Nominal Filter Size, Nominal Width 25 In., Nominal Depth 1 In., Nominal Height 16 In., Air Filter Media Type Polyester, Air Filter Color Blue/White, No Frame Included, Final Resistance 0.50 In. WC, Max. Air Flow 300 fpm, Dust Holding Capacity 165 gm, Dust Wt. Arrestance 0.88, Max. Temp. 150 Degrees F, Standards UL 900 Classified

Product Reviews