Air Handler
20" x 25" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 5W086
Zoro # G3781477
Sold in multiples of 24 for $49.20
$49.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 20" x 25" x 1/2"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 155 g
Explore More Products
- AIR HANDLER 10 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White 2JRT9
- AIR HANDLER 48 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White 6B762
- AIR HANDLER 10 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White 2GGK1
- AIR HANDLER 20 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White 4WZ61
- AIR HANDLER 72 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White 2JRY7
- AIR HANDLER 25" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White 2JTL2
- AIR HANDLER 12" x 24" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White 2JTP2
- AIR HANDLER 15" x 24" x 1/4" Aluminum Air Filter Pad Less Than 5 MERV, Silver 5C438
- AIR HANDLER 25" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White 2JTH8
- FILTERS-NOW Filters-NOW DPE20X25X1=DPE 20x25x1 Premier One Air Filter Pack of - 3 DPE20X25X1=DPE
- AIR HANDLER 25 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue 5C432
- Air Handler Filter Media