Filter Media Pad, 22x22x.5", Polyester

AIR HANDLER| Zoro #: G3780585| Mfr #: 5W085

$2.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 22x22x1/2
Item: Filter Media Pad
Max. Temp.: 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3780585 Mfr #: 5W085
Nominal Filter Size: 22x22x1/2Item: Filter Media Pad
Max. Temp.: 150 Degrees FNominal Depth: 1/2"
Max. Air Flow: 300 fpmDust Wt. Arrestance: 0.81
Nominal Width: 22"Air Filter Item: Filter Media Pad
Air Filter Media Type: PolyesterFinal Resistance: 0.50" WC
Air Filter Color: Blue/WhiteFrame Included: No
Standards: UL 900 ClassifiedDust Holding Capacity: 155 gm
Nominal Height: 22"Country of Origin (subject to change): Multiple

Description

Filter Media Pad, 22x22x1/2 Nominal Filter Size, Nominal Width 22 In., Nominal Depth 1/2 In., Nominal Height 22 In., Air Filter Media Type Polyester, Air Filter Color Blue/White, No Frame Included, Final Resistance 0.50 In. WC, Max. Air Flow 300 fpm, Dust Holding Capacity 155 gm, Dust Wt. Arrestance 0.81, Max. Temp. 150 Degrees F, Standards UL 900 Classified

Reviews