STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Filter Media Pad, 25x25x1", Polyester

AIR HANDLER| Zoro #: G3781574| Mfr #: 5W096

$2.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Final Resistance: 0.50" WC
Item: Filter Media Pad
Frame Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3781574 Mfr #: 5W096
Final Resistance: 0.50" WCItem: Filter Media Pad
Frame Included: NoNominal Height: 25"
Max. Air Flow: 300 fpmDust Wt. Arrestance: 0.88
Standards: UL 900 ClassifiedNominal Depth: 1"
Air Filter Media Type: PolyesterAir Filter Item: Filter Media Pad
Max. Temp.: 150 Degrees FNominal Filter Size: 25x25x1
Air Filter Color: Blue/WhiteNominal Width: 25"
Dust Holding Capacity: 165 gmCountry of Origin (subject to change): Multiple

Description

Filter Media Pad, 25x25x1 Nominal Filter Size, Nominal Width 25 In., Nominal Depth 1 In., Nominal Height 25 In., Air Filter Media Type Polyester, Air Filter Color Blue/White, No Frame Included, Final Resistance 0.50 In. WC, Max. Air Flow 300 fpm, Dust Holding Capacity 165 gm, Dust Wt. Arrestance 0.88, Max. Temp. 150 Degrees F, Standards UL 900 Classified

Reviews