24" Filter Media Roll, 1"x10 ft., Foam

AIR HANDLER| Zoro #: G1571902| Mfr #: 5C444

$43.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Filter Media Roll
MERV: Less Than 5
Initial Resistance: 0.15" WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1571902 Mfr #: 5C444
Item: Filter Media RollMERV: Less Than 5
Initial Resistance: 0.15" WCMedia Roll Width: 24"
Air Filter Item: Filter Media RollAir Filter Media Type: Foam
Final Resistance: 0.50" WCAir Filter Color: Black
Frame Included: NoMedia Roll Length: 10 ft.
Nominal Thickness: 1"Actual Thickness: 3/4"
Country of Origin (subject to change): Multiple

Description

Filter Media Roll, Media Roll Length 10 ft., Media Roll Width 24 In., Nominal Thickness 1 In., Air Filter Media Type Foam, Actual Thickness 3/4 In., Air Filter Color Black, Frame Included No, MERV Less Than 5, Initial Resistance 0.15 In. WC, Final Resistance 0.50 In. WC

Reviews