36" Filter Media Roll, 1"x10 ft., Foam

AIR HANDLER| Zoro #: G1462011| Mfr #: 6U591

$135.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Filter Media Roll
MERV: Less Than 5
Initial Resistance: 0.14" WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1462011 Mfr #: 6U591
Item: Filter Media RollMERV: Less Than 5
Initial Resistance: 0.14" WCMedia Roll Width: 36"
Air Filter Item: Filter Media RollFinal Resistance: 0.50" WC
Air Filter Color: BlackFrame Included: No
Media Roll Length: 10 ft.Nominal Thickness: 1"
Standards: UL Class 900Actual Thickness: 3/4"
Air Filter Media Type: FoamCountry of Origin (subject to change): Multiple

Description

Filter Media Roll, Media Roll Length 10 ft., Media Roll Width 36 In., Nominal Thickness 1 In., Air Filter Media Type Foam, Actual Thickness 3/4 In., Air Filter Color Black, Frame Included No, MERV Less Than 5, Initial Resistance 0.14 In. WC, Final Resistance 0.50 In. WC, Standards UL Class 900

Reviews