Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

16" Filter Media Roll, 1/2"x135 ft., Polyester

AIR HANDLER| Zoro #: G0277785| Mfr #: 4WZ60

$43.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Filter Media Roll
MERV: 7
Initial Resistance: 0.17" WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0277785 Mfr #: 4WZ60
Item: Filter Media RollMERV: 7
Initial Resistance: 0.17" WCMedia Roll Width: 16"
Air Filter Item: Filter Media RollAir Filter Media Type: Polyester
Final Resistance: 0.75" WCAir Filter Color: Blue/White
Frame Included: NoMedia Roll Length: 135 ft.
Nominal Thickness: 1/2"Actual Thickness: 2/5"
Country of Origin (subject to change): Multiple

Description

Filter Media Roll, Media Roll Length 135 ft., Media Roll Width 16 In., Nominal Thickness 1/2 In., Air Filter Media Type Polyester, Actual Thickness 2/5 In., Air Filter Color Blue/White, Frame Included No, MERV 7, Initial Resistance 0.17 In. WC, Final Resistance 0.75 In. WC

Reviews