Filter Media Roll, 135 ft.Lx24Wx1/2"T

AIR HANDLER| Zoro #: G1300591| Mfr #: 4WZ62

$55.59 /ea

This item ships free. DetailsStandard ground shipping
Details:
Initial Resistance: 0.17" WC
Air Filter Color: Blue/White
Final Resistance: 0.75" WC

Technical Specifications

Zoro #: G1300591 Mfr #: 4WZ62
Initial Resistance: 0.17" WCAir Filter Color: Blue/White
Final Resistance: 0.75" WCItem: Filter Media Roll
Air Filter Item: Filter Media RollNominal Thickness: 1/2"
MERV: 7Actual Thickness: 2/5"
Media Roll Width: 24"Air Filter Media Type: Polyester
Frame Included: NoMedia Roll Length: 135 ft.
Country of Origin (subject to change): Multiple

Product Description

Filter Media Roll, Media Roll Length 135 ft., Media Roll Width 24 In., Nominal Thickness 1/2 In., Air Filter Media Type Polyester, Actual Thickness 2/5 In., Air Filter Color Blue/White, Frame Included No, MERV 7, Initial Resistance 0.17 In. WC, Final Resistance 0.75 In. WC

Product Reviews