25" Filter Media Roll, 1/2"x135 ft., Polyester

AIR HANDLER| Zoro #: G1188284| Mfr #: 4WZ63

$54.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Filter Media Roll
MERV: 7
Initial Resistance: 0.17" WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1188284 Mfr #: 4WZ63
Item: Filter Media RollMERV: 7
Initial Resistance: 0.17" WCMedia Roll Width: 25"
Air Filter Item: Filter Media RollAir Filter Media Type: Polyester
Final Resistance: 0.75" WCAir Filter Color: Blue/White
Frame Included: NoMedia Roll Length: 135 ft.
Nominal Thickness: 1/2"Actual Thickness: 2/5"
Country of Origin (subject to change): Multiple

Description

Filter Media Roll, Media Roll Length 135 ft., Media Roll Width 25 In., Nominal Thickness 1/2 In., Air Filter Media Type Polyester, Actual Thickness 2/5 In., Air Filter Color Blue/White, Frame Included No, MERV 7, Initial Resistance 0.17 In. WC, Final Resistance 0.75 In. WC

Reviews