20" Filter Media Roll, 2"x15 ft., Hog Hair

AIR HANDLER| Zoro #: G2378607| Mfr #: 5C433

$62.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Filter Media Roll
MERV: Less Than 5
Initial Resistance: 0.14" WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2378607 Mfr #: 5C433
Item: Filter Media RollMERV: Less Than 5
Initial Resistance: 0.14" WCMedia Roll Width: 20"
Air Filter Item: Filter Media RollFinal Resistance: 0.50" WC
Air Filter Color: BlueFrame Included: No
Media Roll Length: 15 ft.Nominal Thickness: 2"
Standards: UL CLASS 2Actual Thickness: 1-1/2"
Air Filter Media Type: Hog HairCountry of Origin (subject to change): Multiple

Description

Filter Media Roll, Media Roll Length 15 ft., Media Roll Width 20 In., Nominal Thickness 2 In., Air Filter Media Type Hog Hair, Actual Thickness 1-1/2 In., Air Filter Color Blue, Frame Included No, MERV Less Than 5, Initial Resistance 0.14 In. WC, Final Resistance 0.50 In. WC, Standards UL Class 2

Reviews