LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

24" Filter Media Roll, 1/2"x25 ft., Foam

AIR HANDLER| Zoro #: G1642916| Mfr #: 5W914

$59.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Filter Media Roll
MERV: Less Than 5
Initial Resistance: 0.15" WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1642916 Mfr #: 5W914
Item: Filter Media RollMERV: Less Than 5
Initial Resistance: 0.15" WCMedia Roll Width: 24"
Air Filter Item: Filter Media RollAir Filter Media Type: Foam
Final Resistance: 0.50" WCAir Filter Color: Black
Frame Included: NoMedia Roll Length: 25 ft.
Nominal Thickness: 13/32"Actual Thickness: 2/5"
Country of Origin (subject to change): Multiple

Description

Filter, Actual Length 25 Feet, Actual Width 24 Inches, Depth 1/2 Inch, Washable Air Filter Foam Roll, 30 Pores Per Square Inch

Reviews