Foam Trim-to-Fit Filter, 48x72x1/4"

AIR HANDLER| Zoro #: G1331872| Mfr #: 2EJZ3

$46.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 48x72x1/4
Item: Filter Media Roll
Max. Temp.: 180F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1331872 Mfr #: 2EJZ3
Nominal Filter Size: 48x72x1/4Item: Filter Media Roll
Max. Temp.: 180FNominal Depth: 1/4"
Initial Resistance: 0.15" WCNominal Width: 72"
Air Filter Item: Filter Media RollAir Filter Media Type: Foam
Final Resistance: 0.50" WCAir Filter Color: Black
Air Flow: 300 fpmFrame Included: No
Nominal Height: 48"Country of Origin (subject to change): Multiple

Description

Trim To Fit Filter Pad, 48x72x1/4 Nominal Filter Size, Nominal Height 48 In., Nominal Width 72 In., Nominal Depth 1/4 In., Air Filter Media Type Foam, Air Filter Color Black, No Frame Included, Air Flow 300 fpm, Initial Resistance 0.15 In. WC, Final Resistance 0.50 In. WC, Max. Temp. 180F

Reviews