Filter Media Roll, 30 ft.Lx25Wx1"T

AIR HANDLER| Zoro #: G0898143| Mfr #: 5C432

$79.18 /ea

This item ships free. DetailsStandard ground shipping
Details:
Initial Resistance: 0.15" WC
Actual Thickness: 3/4"
Item: Filter Media Roll

Technical Specifications

Zoro #: G0898143 Mfr #: 5C432
Initial Resistance: 0.15" WCActual Thickness: 3/4"
Item: Filter Media RollAir Filter Item: Filter Media Roll
Frame Included: NoMERV: Less Than 5
Air Filter Color: BlueMedia Roll Width: 25"
Air Filter Media Type: Hog HairMedia Roll Length: 30 ft.
Nominal Thickness: 1"Country of Origin (subject to change): Multiple

Product Description

Filter Media Roll, Media Roll Length 30 ft., Media Roll Width 25 In., Nominal Thickness 1 In., Air Filter Media Type Hog Hair, Actual Thickness 3/4 In., Air Filter Color Blue, Frame Included No, MERV Less Than 5, Initial Resistance 0.15 In. WC

Product Reviews