STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

48" Filter Media Roll, 1"x30 ft., Hog Hair

AIR HANDLER| Zoro #: G0899062| Mfr #: 6U585

$137.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Filter Media Roll
MERV: Less Than 5
Initial Resistance: 0.15" WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0899062 Mfr #: 6U585
Item: Filter Media RollMERV: Less Than 5
Initial Resistance: 0.15" WCMedia Roll Width: 48"
Air Filter Item: Filter Media RollAir Filter Media Type: Hog Hair
Air Filter Color: BlueFrame Included: No
Media Roll Length: 30 ft.Nominal Thickness: 1"
Actual Thickness: 3/4"Country of Origin (subject to change): Multiple

Description

Filter Media Roll, Media Roll Length 30 ft., Media Roll Width 48 In., Nominal Thickness 1 In., Air Filter Media Type Hog Hair, Actual Thickness 3/4 In., Air Filter Color Blue, Frame Included No, MERV Less Than 5, Initial Resistance 0.15 In. WC

Reviews