Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

16" Filter Media Roll, 2"x45 ft., Polyester

AIR HANDLER| Zoro #: G1648656| Mfr #: 6B776

$55.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Final Resistance: 0.50" WC
Air Filter Media Type: Polyester
Item: Filter Media Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1648656 Mfr #: 6B776
Final Resistance: 0.50" WCAir Filter Media Type: Polyester
Item: Filter Media RollActual Thickness: 1-1/2"
Media Roll Width: 16"Frame Included: No
Standards: UL Class 900Nominal Thickness: 2"
Air Filter Item: Filter Media RollMERV: 8
Media Roll Length: 45 ft.Air Filter Color: Blue/White
Initial Resistance: 0.15" WCCountry of Origin (subject to change): Multiple

Description

Filter Media Roll, Media Roll Length 45 ft., Media Roll Width 16 In., Nominal Thickness 2 In., Air Filter Media Type Polyester, Actual Thickness 1-1/2 In., Air Filter Color Blue/White, Frame Included No, MERV 8, Initial Resistance 0.15 In. WC, Final Resistance 0.50 In. WC, Standards UL Class 900

Reviews