STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

20" Filter Media Roll, 2"x45 ft., Polyester

AIR HANDLER| Zoro #: G0601325| Mfr #: 5C442

$60.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Filter Media Roll
MERV: 8
Initial Resistance: 0.17" WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0601325 Mfr #: 5C442
Item: Filter Media RollMERV: 8
Initial Resistance: 0.17" WCMedia Roll Width: 20"
Air Filter Item: Filter Media RollAir Filter Media Type: Polyester
Final Resistance: 0.75" WCAir Filter Color: Blue/White
Frame Included: NoMedia Roll Length: 45 ft.
Nominal Thickness: 2"Actual Thickness: 1-1/2"
Country of Origin (subject to change): Multiple

Description

Filter Media Roll, Length 45 ft., Width 20 In., MERV 8, Initial Resistance 0.17 In. WC, Final Resistance 0.75 In. WC, Material Polyester, Color Varies

Reviews