24" Filter Media Roll, 2"x45 ft., Polyester

AIR HANDLER| Zoro #: G0910743| Mfr #: 6B772

$68.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Filter Media Roll
MERV: 8
Initial Resistance: 0.17" WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910743 Mfr #: 6B772
Item: Filter Media RollMERV: 8
Initial Resistance: 0.17" WCMedia Roll Width: 24"
Air Filter Item: Filter Media RollAir Filter Media Type: Polyester
Final Resistance: 0.75" WCAir Filter Color: Blue/White
Frame Included: NoMedia Roll Length: 45 ft.
Nominal Thickness: 2"Actual Thickness: 1-1/2"
Country of Origin (subject to change): Multiple

Description

Filter Media Roll, Media Roll Length 45 ft., Media Roll Width 24 In., Nominal Thickness 2 In., Air Filter Media Type Polyester, Actual Thickness 1-1/2 In., Air Filter Color Blue/White, Frame Included No, MERV 8, Initial Resistance 0.17 In. WC, Final Resistance 0.75 In. WC

Reviews