30" Filter Media Roll, 2"x45 ft., Polyester

AIR HANDLER| Zoro #: G1883804| Mfr #: 6B768

$90.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Filter Media Roll
MERV: 8
Initial Resistance: 0.15" WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1883804 Mfr #: 6B768
Item: Filter Media RollMERV: 8
Initial Resistance: 0.15" WCMedia Roll Width: 30"
Air Filter Item: Filter Media RollFinal Resistance: 0.50" WC
Air Filter Color: Blue/WhiteFrame Included: No
Media Roll Length: 45 ft.Nominal Thickness: 2"
Standards: UL Class 900Actual Thickness: 1-1/2"
Air Filter Media Type: PolyesterCountry of Origin (subject to change): Multiple

Description

Filter Media Roll, Media Roll Length 45 ft., Media Roll Width 30 In., Nominal Thickness 2 In., Air Filter Media Type Polyester, Actual Thickness 1-1/2 In., Air Filter Color Blue/White, Frame Included No, MERV 8, Initial Resistance 0.15 In. WC, Final Resistance 0.50 In. WC, Standards UL Class 900

Reviews