STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

44-3/4" Filter Media Roll, 1"x65 ft., Polyester

AIR HANDLER| Zoro #: G1348295| Mfr #: 6B687

$192.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Filter Media Roll
MERV: 6
Initial Resistance: 0.14" WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1348295 Mfr #: 6B687
Item: Filter Media RollMERV: 6
Initial Resistance: 0.14" WCMedia Roll Width: 44-3/4"
Air Filter Media Type: PolyesterFinal Resistance: 0.50" WC
Air Filter Color: WhiteActual Thickness: 1/2"
Frame Included: NoMedia Roll Length: 65 ft.
Nominal Thickness: 1"Standards: UL CLASS 2
Air Filter Item: Filter Media RollFor Use With: Designed to fit the Type AE Core. Type AE is American Air Filter "Roll-O-Matic"
Country of Origin (subject to change): Multiple

Description

Filter Media Roll, Media Roll Length 65 ft., Media Roll Width 44-3/4 In., Nominal Thickness 1 In., Air Filter Media Type Polyester, Actual Thickness 1/2 In., Air Filter Color White, Frame Included No, MERV 6, Initial Resistance 0.14 In. WC, Final Resistance 0.50 In. WC, Standards UL Class 2, For Use With Designed to fit the Type AE Core. Type AE is American Air Filter In.Roll-O-Matic In.

Reviews