55-7/8" Filter Media Roll, 2"x65 ft., Fiberglass

AIR HANDLER| Zoro #: G0263164| Mfr #: 3W339

$202.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Filter Media Roll
MERV: Less Than 5
Initial Resistance: 0.08" WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0263164 Mfr #: 3W339
Item: Filter Media RollMERV: Less Than 5
Initial Resistance: 0.08" WCMedia Roll Width: 55-7/8"
Air Filter Media Type: FiberglassFinal Resistance: 0.50" WC
Air Filter Color: WhiteActual Thickness: 1-1/2"
Frame Included: NoMedia Roll Length: 65 ft.
Nominal Thickness: 2"Standards: UL CLASS 2
Air Filter Item: Filter Media RollFor Use With: Designed to fit the Type C Core. Type C is Continental "Conomnual" or "Conomatic"
Country of Origin (subject to change): Multiple

Description

Filter Media Roll, Media Roll Length 65 ft., Media Roll Width 55-7/8 In., Nominal Thickness 2 In., Air Filter Media Type Fiberglass, Actual Thickness 1-1/2 In., Air Filter Color White, Frame Included No, MERV Less Than 5, Initial Resistance 0.08 In. WC, Final Resistance 0.50 In. WC, Standards UL Class 2, For Use With Designed to fit the Type C Core. Type C is Continental In.Conomnual In. or In.Conomatic In.

Reviews