THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

56-3/4" Filter Media Roll, 1"x65 ft., Polyester

AIR HANDLER| Zoro #: G0515751| Mfr #: 6B685

$228.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Final Resistance: 0.50" WC
Air Filter Media Type: Polyester
Item: Filter Media Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0515751 Mfr #: 6B685
Final Resistance: 0.50" WCAir Filter Media Type: Polyester
Item: Filter Media RollActual Thickness: 3/4"
Media Roll Width: 56-3/4"Frame Included: No
For Use With: Designed to fit the Type AE Core. Type AE is American Air Filter "Roll-O-Matic"Standards: UL CLASS 2
Nominal Thickness: 1"Air Filter Item: Filter Media Roll
MERV: 6Media Roll Length: 65 ft.
Air Filter Color: WhiteInitial Resistance: 0.14" WC
Country of Origin (subject to change): Multiple

Description

Filter Media Roll, Media Roll Length 65 ft., Media Roll Width 56-3/4 In., Nominal Thickness 1 In., Air Filter Media Type Polyester, Actual Thickness 3/4 In., Air Filter Color White, Frame Included No, MERV 6, Initial Resistance 0.14 In. WC, Final Resistance 0.50 In. WC, Standards UL Class 2, For Use With Designed to fit the Type AE Core. Type AE is American Air Filter In.Roll-O-Matic In.

Reviews