THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

67-7/8" Filter Media Roll, 1"x65 ft., Polyester

AIR HANDLER| Zoro #: G1621225| Mfr #: 6B682

$279.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: UL Class 2
Actual Thickness: 3/4"
Nominal Thickness: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1621225 Mfr #: 6B682
Standards: UL Class 2Actual Thickness: 3/4"
Nominal Thickness: 1"Final Resistance: 0.50" WC
Item: Filter Media RollInitial Resistance: 0.14" WC
Air Filter Color: GreenFrame Included: No
For Use With: Designed to fit the Type C Core. Type C is Continental "Conomnual" or "Conomatic"Air Filter Media Type: Polyester
Media Roll Width: 67-7/8"Media Roll Length: 65 ft.
MERV: 6Air Filter Item: Filter Media Roll
Country of Origin (subject to change): Multiple

Description

Filter Media Roll, Media Roll Length 65 ft., Media Roll Width 67-7/8 In., Nominal Thickness 1 In., Air Filter Media Type Polyester, Actual Thickness 3/4 In., Air Filter Color Green, Frame Included No, MERV 6, Initial Resistance 0.14 In. WC, Final Resistance 0.50 In. WC, Standards UL Class 2, For Use With Designed to fit the Type C Core. Type C is Continental In.Conomnual In. or In.Conomatic In.

Reviews