Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

20" Filter Media Roll, 1"x85 ft., Fiberglass

AIR HANDLER| Zoro #: G1509882| Mfr #: 5C427

$42.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Filter Media Roll
MERV: Less Than 5
Initial Resistance: 0.04" WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1509882 Mfr #: 5C427
Item: Filter Media RollMERV: Less Than 5
Initial Resistance: 0.04" WCMedia Roll Width: 20"
Air Filter Item: Filter Media RollFinal Resistance: 0.50" WC
Air Filter Color: Blue/WhiteFrame Included: No
Media Roll Length: 85 ft.Nominal Thickness: 1"
Standards: UL Class 900Actual Thickness: 3/4"
Air Filter Media Type: FiberglassCountry of Origin (subject to change): Multiple

Description

Filter Media Roll, Media Roll Length 85 ft., Media Roll Width 20 In., Nominal Thickness 1 In., Air Filter Media Type Fiberglass, Actual Thickness 3/4 In., Air Filter Color Blue/White, Frame Included No, MERV Less Than 5, Initial Resistance 0.04 In. WC, Final Resistance 0.50 In. WC, Standards UL Class 900

Reviews