Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

24" Filter Media Roll, 2"x85 ft., Fiberglass

AIR HANDLER| Zoro #: G0810923| Mfr #: 6U593

$83.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Final Resistance: 0.50" WC
Air Filter Media Type: Fiberglass
Item: Filter Media Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0810923 Mfr #: 6U593
Final Resistance: 0.50" WCAir Filter Media Type: Fiberglass
Item: Filter Media RollActual Thickness: 1-3/4"
Media Roll Width: 24"Frame Included: No
Standards: UL Class 900Nominal Thickness: 2"
Air Filter Item: Filter Media RollMERV: Less Than 5
Media Roll Length: 85 ft.Air Filter Color: Blue/White
Initial Resistance: 0.08" WCCountry of Origin (subject to change): Multiple

Description

Filter Media Roll, Media Roll Length 85 ft., Media Roll Width 24 In., Nominal Thickness 2 In., Air Filter Media Type Fiberglass, Actual Thickness 1-3/4 In., Air Filter Color Blue/White, Frame Included No, MERV Less Than 5, Initial Resistance 0.08 In. WC, Final Resistance 0.50 In. WC, Standards UL Class 900

Reviews