BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

7" Filter Media Roll, 1"x85 ft., Fiberglass

AIR HANDLER| Zoro #: G0691537| Mfr #: 6U602

$24.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Filter Media Roll
MERV: Less Than 5
Initial Resistance: 0.04" WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0691537 Mfr #: 6U602
Item: Filter Media RollMERV: Less Than 5
Initial Resistance: 0.04" WCMedia Roll Width: 7"
Air Filter Item: Filter Media RollFinal Resistance: 0.50" WC
Air Filter Color: Blue/WhiteFrame Included: No
Media Roll Length: 85 ft.Nominal Thickness: 1"
Standards: UL Class 900Actual Thickness: 3/4"
Air Filter Media Type: FiberglassCountry of Origin (subject to change): Multiple

Description

Filter Media Roll, Media Roll Length 85 ft., Media Roll Width 7 In., Nominal Thickness 1 In., Air Filter Media Type Fiberglass, Actual Thickness 3/4 In., Air Filter Color Blue/White, Frame Included No, MERV Less Than 5, Initial Resistance 0.04 In. WC, Final Resistance 0.50 In. WC, Standards UL Class 900

Reviews