BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

8" Filter Media Roll, 1"x85 ft., Fiberglass

AIR HANDLER| Zoro #: G1680384| Mfr #: 6U601

$24.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Final Resistance: 0.50" WC
Air Filter Media Type: Fiberglass
Item: Filter Media Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1680384 Mfr #: 6U601
Final Resistance: 0.50" WCAir Filter Media Type: Fiberglass
Item: Filter Media RollActual Thickness: 3/4"
Media Roll Width: 8"Frame Included: No
Standards: UL Class 900Nominal Thickness: 1"
Air Filter Item: Filter Media RollMERV: Less Than 5
Media Roll Length: 85 ft.Air Filter Color: Blue/White
Initial Resistance: 0.04" WCCountry of Origin (subject to change): Multiple

Description

Filter Media Roll, Media Roll Length 85 ft., Media Roll Width 8 In., Nominal Thickness 1 In., Air Filter Media Type Fiberglass, Actual Thickness 3/4 In., Air Filter Color Blue/White, Frame Included No, MERV Less Than 5, Initial Resistance 0.04 In. WC, Final Resistance 0.50 In. WC, Standards UL Class 900

Reviews