16" Filter Media Roll, 1"x90 ft., Polyester

AIR HANDLER| Zoro #: G0393504| Mfr #: 4WZ67

$38.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Filter Media Roll
MERV: 7
Initial Resistance: 0.17" WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0393504 Mfr #: 4WZ67
Item: Filter Media RollMERV: 7
Initial Resistance: 0.17" WCMedia Roll Width: 16"
Air Filter Item: Filter Media RollAir Filter Media Type: Polyester
Final Resistance: 0.75" WCAir Filter Color: Blue/White
Frame Included: NoMedia Roll Length: 90 ft.
Nominal Thickness: 1"Actual Thickness: 3/4"
Country of Origin (subject to change): Multiple

Description

Filter Media Roll, Media Roll Length 90 ft., Media Roll Width 16 In., Nominal Thickness 1 In., Air Filter Media Type Polyester, Actual Thickness 3/4 In., Air Filter Color Blue/White, Frame Included No, MERV 7, Initial Resistance 0.17 In. WC, Final Resistance 0.75 In. WC

Reviews