October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Polyester Air Filter Roll, 90 ft.L. x 30"W., Merv 7

  • Zoro #: G3247693
  • Mfr #: 4WZ71

$89.49 /ea

Order in multiples of 2

Details
  • Performance Rating: MERV 7
  • Standards: UL 900
  • Max. Velocity: 625 fpm
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Air Handler #4WZ71 Specifications

  • Zoro #: G3247693
  • Mfr #: 4WZ71
Performance Rating: MERV 7 Standards: UL 900
Max. Velocity: 625 fpm Nominal Width: 90 ft.
Media Roll Width: 30" MERV: 7
Actual Width: 90 ft. Actual Filter Size: 30"x90 ft.x3/4"
Filters Out: MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix Item: Air Filter Roll
Nominal Thickness: 1" Air Filter Item: Air Filter Roll
Initial Resistance @ 500 fpm: 0.32" WC Media Roll Length: 90 ft.
Common Applications: General Use Actual Height: 30"
Nominal Filter Size: 30" x 90 ft. x 1" Surface Tackifier: No
Nominal Height: 30" Max. Temp.: 180 Degrees F
Media Material: Polyester Recommended Final Resistance: 0.5" WC
Final Resistance: 0.75" WC Removes Particles Down To: 3.0 to 10.0 microns
Initial Resistance @ 300 fpm: 0.19" WC Filter Efficiency - Air Filters: 60%
Frame Included: No Media Color: Blue/White
Air Filter Color: Blue/White Initial Resistance: 0.17" WC
Actual Thickness: 3/4" Style - Air Filters: Roll
Air Filter Media Type: Polyester Country of Origin (subject to change): Multiple

Description

Take a look at the features for Air Handler Filter Media Roll. Media Roll Width: 30", Merv: 7.

Technical Guides

Reviews of Air Handler #4WZ71