Grease Filter, 25x16x2"

AIR HANDLER| Zoro #: G3750397| Mfr #: 5C108

$34.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Grease Filter
Nominal Width: 16"
Standards: UL Class 900

Technical Specifications

Zoro #: G3750397 Mfr #: 5C108
Item: Grease FilterNominal Width: 16"
Standards: UL Class 900Nominal Filter Size: 25x16x2
Baffle Material: Galvanized SteelAir Flow: 300 fpm
Nominal Depth: 2"Nominal Height: 25"
Includes: Self Draining HandlesCountry of Origin (subject to change): Multiple

Product Description

Grease Filter, Baffle Material Galvanized Steel, 16x25x2 Nominal Filter Size, Nominal Height 16 In., Nominal Width 25 In., Nominal Depth 2 In., 300 fpm Air Flow, Includes Self Draining Handles, UL Class 900 Standards

Product Reviews