Green Pleated Filter, 14"x20"x2", MERV 13, Min. Qty 12

AIR HANDLER| Zoro #: G3775301| Mfr #: 2EKH7

$13.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Initial Resistance: 0.29"WC
Nominal Width: 20"
Frame Type: Moisture Resistant Die Cut Chipboard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3775301 Mfr #: 2EKH7
High Initial Resistance: 0.29"WCNominal Width: 20"
Frame Type: Moisture Resistant Die Cut ChipboardMERV: 13
Nominal Depth: 2"Green Environmental Attribute: Product Has MERV Rating of 13 or Higher
Air Filter Type: Green Pleated FilterPleats per Linear Feet: 15
Item: Green Pleated FilterHigh Velocity: 500 fpm
Media Area: 8.5 sq. ft.Max. Temp.: 180 Degrees F
Nominal Height: 14"Actual Height: 13-1/2"
Actual Width: 19-1/2"Max. Velocity: 500 fpm
Actual Depth: 1-3/4"Nominal Filter Size: 14x20x2
Standards: UL 900 ClassifiedFilter Efficiency: 85%
Final Recommended Resistance: 1.0"WCFrame Included: Yes
Country of Origin (subject to change): Multiple

Description

Green Pleated Filter, Nominal Filter Size 14x20x2, Nominal Height 14 In., Nominal Width 20 In., Nominal Depth 2 In., MERV 13, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, Green Pleated Filter, Air Filter Media Type Synthetic, Filter Efficiency 85 Percent, High Velocity 500 fpm, High Initial Resistance 0.29 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 8.5 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 15

Reviews