PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Green Pleated Filter, 14"x25"x2", MERV 13, Min. Qty 12

AIR HANDLER| Zoro #: G3775021| Mfr #: 2EKH8

$14.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Initial Resistance: 0.29"WCNominal Width: 25"Frame Type: Moisture Resistant Die Cut Chipboard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3775021 Mfr #: 2EKH8
High Initial Resistance: 0.29"WCNominal Width: 25"
Frame Type: Moisture Resistant Die Cut ChipboardMERV: 13
Nominal Depth: 2"Green Environmental Attribute: Product Has MERV Rating of 13 or Higher
Air Filter Type: Green Pleated FilterPleats per Linear Feet: 15
Item: Green Pleated FilterHigh Velocity: 500 fpm
Media Area: 10.6 sq. ft.Max. Temp.: 180 Degrees F
Nominal Height: 14"Actual Height: 13-1/2"
Actual Width: 24-1/2"Max. Velocity: 500 fpm
Actual Depth: 1-3/4"Nominal Filter Size: 14x25x2
Standards: UL 900 ClassifiedFilter Efficiency: 85%
Final Recommended Resistance: 1.0"WCFrame Included: Yes
Country of Origin (subject to change): Multiple

Description

Green Pleat, MERV 13, Frame Type Moisture Resistant Die Cut Chipboard

Reviews