KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Green Pleated Filter, 16"x24"x2", MERV 13, Min. Qty 12

AIR HANDLER| Zoro #: G3774687| Mfr #: 2EKJ1

$14.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Velocity: 500 fpm
Nominal Filter Size: 16x24x2
Nominal Width: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3774687 Mfr #: 2EKJ1
Max. Velocity: 500 fpmNominal Filter Size: 16x24x2
Nominal Width: 24"Actual Width: 23-3/8"
Actual Depth: 1-3/4"Nominal Depth: 2"
Standards: UL 900 ClassifiedMERV: 13
Filter Efficiency: 85%High Velocity: 500 fpm
Frame Type: Moisture Resistant Die Cut ChipboardNominal Height: 16"
Air Filter Type: Green Pleated FilterFinal Recommended Resistance: 1.0"WC
Green Environmental Attribute: Product Has MERV Rating of 13 or HigherPleats per Linear Feet: 15
High Initial Resistance: 0.29"WCActual Height: 15-3/8"
Max. Temp.: 180 Degrees FFrame Included: Yes
Media Area: 11.2 sq. ft.Item: Green Pleated Filter
Country of Origin (subject to change): Multiple

Description

Green Pleated Filter, Nominal Filter Size 16x24x2, Nominal Height 16 In., Nominal Width 24 In., Nominal Depth 2 In., MERV 13, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, Green Pleated Filter, Air Filter Media Type Synthetic, Filter Efficiency 85 Percent, High Velocity 500 fpm, High Initial Resistance 0.29 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 11.2 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 15

Reviews