SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Green Pleated Filter, 18"x25"x2", MERV 13, Min. Qty 12

AIR HANDLER| Zoro #: G3773104| Mfr #: 2EKJ4

$14.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pleats per Linear Feet: 15Nominal Depth: 2"Actual Width: 24-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3773104 Mfr #: 2EKJ4
Pleats per Linear Feet: 15Nominal Depth: 2"
Actual Width: 24-3/4"Max. Temp.: 180 Degrees F
Frame Included: YesFinal Recommended Resistance: 1.0"WC
Actual Depth: 1-3/4"Air Filter Type: Green Pleated Filter
High Initial Resistance: 0.29"WCStandards: UL 900 Classified
Green Environmental Attribute: Product Has MERV Rating of 13 or HigherMedia Area: 13.7 sq. ft.
High Velocity: 500 fpmNominal Filter Size: 18x25x2
Nominal Width: 25"Actual Height: 17-3/4"
Frame Type: Moisture Resistant Die Cut ChipboardFilter Efficiency: 85%
Item: Green Pleated FilterNominal Height: 18"
Max. Velocity: 500 fpmMERV: 13
Country of Origin (subject to change): Multiple

Description

Green Pleat, MERV 13, Frame Type Moisture Resistant Die Cut Chipboard

Reviews