BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Green Pleated Filter, 20"x20"x2", MERV 13, Min. Qty 12

AIR HANDLER| Zoro #: G3773201| Mfr #: 2EKJ5

$14.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pleats per Linear Feet: 15Nominal Depth: 2"Actual Width: 19-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3773201 Mfr #: 2EKJ5
Pleats per Linear Feet: 15Nominal Depth: 2"
Actual Width: 19-1/2"Max. Temp.: 180 Degrees F
Frame Included: YesFinal Recommended Resistance: 1.0"WC
Actual Depth: 1-3/4"Air Filter Type: Green Pleated Filter
High Initial Resistance: 0.29"WCStandards: UL 900 Classified
Green Environmental Attribute: Product Has MERV Rating of 13 or HigherMedia Area: 12.2 sq. ft.
High Velocity: 500 fpmNominal Filter Size: 20x20x2
Nominal Width: 20"Actual Height: 19-1/2"
Frame Type: Moisture Resistant Die Cut ChipboardFilter Efficiency: 85%
Item: Green Pleated FilterNominal Height: 20"
Max. Velocity: 500 fpmMERV: 13
Country of Origin (subject to change): Multiple

Description

Green Pleat, MERV 13, Frame Type Moisture Resistant Die Cut Chipboard

Reviews