Green Pleated Filter, 20"x24"x2", MERV 13, Min. Qty 12

AIR HANDLER| Zoro #: G3774906| Mfr #: 2EKJ6

$14.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Initial Resistance: 0.29"WCNominal Width: 24"Frame Type: Moisture Resistant Die Cut Chipboard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3774906 Mfr #: 2EKJ6
High Initial Resistance: 0.29"WCNominal Width: 24"
Frame Type: Moisture Resistant Die Cut ChipboardMERV: 13
Nominal Depth: 2"Green Environmental Attribute: Product Has MERV Rating of 13 or Higher
Air Filter Type: Green Pleated FilterPleats per Linear Feet: 15
Item: Green Pleated FilterHigh Velocity: 500 fpm
Media Area: 14.6 sq. ft.Max. Temp.: 180 Degrees F
Nominal Height: 20"Actual Height: 19-3/8"
Actual Width: 23-3/8"Max. Velocity: 500 fpm
Actual Depth: 1-3/4"Nominal Filter Size: 20x24x2
Standards: UL 900 ClassifiedFilter Efficiency: 85%
Final Recommended Resistance: 1.0"WCFrame Included: Yes
Country of Origin (subject to change): Multiple

Description

Green Pleat, MERV 13, Frame Type Moisture Resistant Die Cut Chipboard

Reviews