KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Green Pleated Filter, 25"x25"x2", MERV 13, Min. Qty 12

AIR HANDLER| Zoro #: G3774897| Mfr #: 2EKJ9

$42.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Velocity: 500 fpm
Nominal Filter Size: 25x25x2
Nominal Width: 25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3774897 Mfr #: 2EKJ9
Max. Velocity: 500 fpmNominal Filter Size: 25x25x2
Nominal Width: 25"Actual Width: 24-3/4"
Actual Depth: 1-3/4"Nominal Depth: 2"
Standards: UL 900 ClassifiedMERV: 13
Filter Efficiency: 85%High Velocity: 500 fpm
Frame Type: Moisture Resistant Die Cut ChipboardNominal Height: 25"
Air Filter Type: Green Pleated FilterFinal Recommended Resistance: 1.0"WC
Green Environmental Attribute: Product Has MERV Rating of 13 or HigherPleats per Linear Feet: 15
High Initial Resistance: 0.29"WCActual Height: 24-3/4"
Max. Temp.: 180 Degrees FFrame Included: Yes
Media Area: 19 sq. ft.Item: Green Pleated Filter
Country of Origin (subject to change): Multiple

Description

Green Pleat, MERV 13, Frame Type Moisture Resistant Die Cut Chipboard

Reviews