Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

High Capacity Diamond Pleated Filter, 20"x25"x2", MERV 11, Min. Qty 12

AIR HANDLER| Zoro #: G3776245| Mfr #: 3GRU3

$10.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Avg. Atmospheric Efficiency: 60 to 65%Nominal Filter Size: 20x25x2Nominal Width: 25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3776245 Mfr #: 3GRU3
Avg. Atmospheric Efficiency: 60 to 65%Nominal Filter Size: 20x25x2
Nominal Width: 25"Media Area: 15.5 sq. ft.
Nominal Depth: 2"Actual Width: 24-1/2"
Max. Temp.: 180 Degrees FFrame Type: Moisture Resistant Die Cut Chipboard
Filter Efficiency: 40%Frame Included: Yes
Item: Diamond Pleated FilterNominal Height: 20"
Final Recommended Resistance: 1.0"WCPleats per Linear Feet: 15
Air Filter Type: High Capacity Diamond Pleated FilterHigh Initial Resistance: 0.24"WC
Max. Velocity: 500 fpmHigh Velocity: 500 fpm
Actual Depth: 1-3/4"Standards: UL 900 Classified
MERV: 11Actual Height: 19-1/2"
Country of Origin (subject to change): Multiple

Description

High Capacity Diamond Pleated Filter, Nominal Filter Size 20x25x2, Nominal Height 20 In., Nominal Width 25 In., Nominal Depth 2 In., MERV 11, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, High Capacity Diamond Pleated Filter, Filter Efficiency 40 Percent, High Velocity 500 fpm, High Initial Resistance 0.24 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 15.5 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 15

Reviews