SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

High Capacity Pleated Filter, 22"x24-1/4"x1", MERV 10, Min. Qty 12

AIR HANDLER| Zoro #: G3773034| Mfr #: 4YUW2

$10.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pleats per Linear Feet: 13Actual Width: 24"High Velocity: 500 fpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3773034 Mfr #: 4YUW2
Pleats per Linear Feet: 13Actual Width: 24"
High Velocity: 500 fpmActual Depth: 3/4"
MERV: 10Max. Temp.: 180 Degrees F
Final Recommended Resistance: 1.0"WCNominal Height: 22"
Nominal Width: 25"Filter Efficiency: 40%
Item: High Capacity Pleated FilterNominal Depth: 1"
Actual Height: 21-3/4"Frame Type: Moisture Resistant Die Cut Chipboard
High Initial Resistance: 0.23"WCNominal Filter Size: 22x25x1
Standards: UL 900 ClassifiedAir Filter Type: High Capacity Pleated Filter
Frame Included: YesMedia Area: 8.4 sq. ft.
Max. Velocity: 500 fpmCountry of Origin (subject to change): Multiple

Description

High Capacity Pleated Filter, Nominal Filter Size 22x24-1/4x1, Nominal Height 22 In., Nominal Width 24-1/4 In., Nominal Depth 1 In., MERV 10, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, High Capacity Pleated Filter, Filter Efficiency 40 Percent, High Velocity 500 fpm, High Initial Resistance 0.23 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 8.4 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 13, Standards UL 900 Classified

Reviews