SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

High Capacity Pleated Filter, 14"x24"x1", MERV 8, Min. Qty 12

AIR HANDLER| Zoro #: G3775441| Mfr #: 6B968

$5.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp.: 150 Degrees FHigh Velocity: 500 fpmMedia Area: 5.4 sq. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3775441 Mfr #: 6B968
Max. Temp.: 150 Degrees FHigh Velocity: 500 fpm
Media Area: 5.4 sq. ft.Nominal Width: 24"
Actual Depth: 3/4"High Initial Resistance: 0.24"WC
Standards: UL 900 ClassifiedFinal Recommended Resistance: 1.0"WC
Pleats per Linear Feet: 15Frame Included: Yes
MERV: 8Actual Height: 13-3/8"
Nominal Filter Size: 14x24x1Nominal Height: 14"
Air Filter Type: High Capacity Pleated FilterFilter Efficiency: 40%
Max. Velocity: 500 fpmActual Width: 23-3/8"
Item: High Capacity Pleated FilterNominal Depth: 1"
Frame Type: Moisture Resistant Die Cut ChipboardCountry of Origin (subject to change): Multiple

Description

High Capacity Pleated Filter, Nominal Filter Size 14x24x1, Nominal Height 14 In., Nominal Width 24 In., Nominal Depth 1 In., MERV 8, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, High Capacity Pleated Filter, Air Filter Media Type Synthetic, Filter Efficiency 40 Percent, High Velocity 500 fpm, High Initial Resistance 0.24 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 5.4 sq. ft., Max. Temp. 150 Degrees F, Pleats per Linear Feet 15

Reviews