SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

High Capacity Pleated Filter, 14"x25"x2", MERV 8, Min. Qty 12

AIR HANDLER| Zoro #: G3774723| Mfr #: 6B966

$5.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Media Area: 10.8 sq. ft.Nominal Filter Size: 14x25x2Nominal Width: 25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3774723 Mfr #: 6B966
Media Area: 10.8 sq. ft.Nominal Filter Size: 14x25x2
Nominal Width: 25"Actual Height: 13-1/2"
Nominal Depth: 2"Actual Width: 24-1/2"
Max. Temp.: 150 Degrees FFrame Type: Moisture Resistant Die Cut Chipboard
Filter Efficiency: 40%Frame Included: Yes
Item: High Capacity Pleated FilterNominal Height: 14"
Final Recommended Resistance: 1.0"WCPleats per Linear Feet: 15
Air Filter Type: High Capacity Pleated FilterHigh Initial Resistance: 0.30"WC
Max. Velocity: 500 fpmHigh Velocity: 500 fpm
Actual Depth: 1-3/4"Standards: UL 900 Classified
MERV: 8Country of Origin (subject to change): Multiple

Description

High Capacity Pleated Filter, Nominal Filter Size 14x25x2, Nominal Height 14 In., Nominal Width 25 In., Nominal Depth 2 In., MERV 8, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, High Capacity Pleated Filter, Air Filter Media Type Synthetic, Filter Efficiency 40 Percent, High Velocity 500 fpm, High Initial Resistance 0.30 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 10.8 sq. ft., Max. Temp. 150 Degrees F, Pleats per Linear Feet 15

Reviews